Beli iwaki glass indonesia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Plug Silicone (Penyumbat Silikon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.900

  2. AS ONE Stopper Silicone (Penyumbat Silikon)
    Mulai

    Rp9.900

    AS ONE Stopper Silicone (Penyumbat Silikon)
    atribut:
    • Heat Resistance Temperature (°C): 200
    • Material: Silicon rubber
  3. AS ONE Stopper Rubber Red (Penutup Karet)
    Mulai

    Rp6.900

    AS ONE Stopper Rubber Red (Penutup Karet)
    atribut:
    • Material: natural rubber
  4. AS Rubber Cap
    42%
    Mulai

    Rp35.900

    AS Rubber Cap
    atribut:
    • Finish Material: Natural Rubber
  5. Kanda rubber chemical Stopper Silicone (Penyumbat Silikon)
    Mulai

    Rp24.900

    Kanda rubber chemical Stopper Silicone (Penyumbat Silikon)
    atribut:
    • Material: Silicon
    • Heat Resistance Temperature (°C): 150
  6. AS ONE Stopper Rubber With Hole (Penutup Karet)
    Mulai

    Rp28.900

    AS ONE Stopper Rubber With Hole (Penutup Karet)
    Deskripsi:
    A hole can be made simply by making a cut in the convex part on the bottom of the rubber plug, making the troublesome work of making a hole easier. The hole diameter is 5 mm, which is convenient for use with glass tubes, etc. It can be used as a normal rubber stopper if used without a notch.
    atribut:
    • Specification: red rubber stopper
    • Material: natural rubber
  7. Sanyo-Gom Factory Stopper Rubber (Penutup Karet)
    Mulai

    Rp92.900

    Sanyo-Gom Factory Stopper Rubber (Penutup Karet)
    atribut:
    • Material: Natural rubber
  8. AS ONE Stopper Silicone With Hole (Penyumbat Silikon)
    Mulai

    Rp54.900

    AS ONE Stopper Silicone With Hole (Penyumbat Silikon)
    Deskripsi:
    A hole can be made simply by making a cut in the convex part on the bottom of the rubber plug, making the troublesome work of making a hole easier. The hole diameter is 5 mm, which is convenient for use with glass tubes, etc. It can be used as a normal rubber stopper if used without a notch.
    atribut:
    • Material: Silicon rubber
    • Hole Diameter (mm): 5
    • Heat Resistance Temperature (°C): 180
  9. Hikari Rubber Door Stopper (Penahan Pintu)
    30%
    Mulai

    Rp15.900

    Hikari Rubber Door Stopper (Penahan Pintu)
    atribut:
    • Material: Natural rubber
  10. TRUSCO Cushion Rubber
    53%
    Mulai

    Rp24.900

    TRUSCO Cushion Rubber
    Deskripsi:
    Use:General mechanical support
    atribut:
    • Material: Natural Rubber (Rubber Hardness 68)
    • Purpose of Use: General machine support.
    • Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
  11. EIGHT Screwdriver Bit Gold Plated
    Rating:
    80% of 100
    (1)
    Mulai

    Rp25.900

    EIGHT Screwdriver Bit Gold Plated
    atribut:
    • Bit Type: Phillips
    • Tip Type: Magnetized
  12. ARAM Silicon Tube
    Mulai

    Rp209.900

    ARAM Silicon Tube
    atribut:
    • Hardness (type A): 54
    • Total Length (m): 10
    • Finishing Material: Silicone Rubber
  13. Seiko Radio Wave Controlled Clock (Jam Kontrol Sinyal Radio)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    Seiko Radio Wave Controlled Clock (Jam Kontrol Sinyal Radio)
    Deskripsi:
    -A program radio clock which can set chimes and melodies up to 32 channels.-Applicable bracket for plaster boards.-Plastic Frame.-Glass on the front.-For dual purpose of hanging and placing
  14. MultiPro MIG/MAG Welding Machine
    Mulai

    Rp4.499.900

    MultiPro MIG/MAG Welding Machine
    Deskripsi:
    Optional Accesories : - E71T-GS Gasless FCAW 0.8mm (5.FCG.000.080). - Feed Roller (FCAW) Type 0.8-1.0mm (5.160.810.25F). - Feed Roller V Type 0.8-1.0mm (5.160.810.25V). - TIG Torch WP 17 V 4m (5.EB9.17V.303). - MIG Torch Intergrated Gas/Gasless 2m (5.EGS.152.502).
    atribut:
    • Frequency (Hz): 50/60
  15. SIGMA Water Jug Stainless Steel (Teko Air)
    Mulai

    Rp2.199.900

    SIGMA Water Jug Stainless Steel (Teko Air)
    atribut:
    • Capacity (L): 1
    • Color: Silver
Daftar Harga iwaki glass indonesia Terbaru October 2026
AS ONE Plug Silicone (Penyumbat Silikon)Rp5.900
AS ONE Plug Silicone (Penyumbat Silikon)Rp15.900
AS ONE Stopper Silicone (Penyumbat Silikon)Rp9.900
AS ONE Stopper Rubber Red (Penutup Karet)Rp6.900
AS ONE Plug Silicone R Series (Penyumbat Silikon)Rp559.900
AS Rubber CapRp35.900
Kanda rubber chemical Stopper Silicone (Penyumbat Silikon)Rp24.900
AS ONE Stopper Rubber With Hole (Penutup Karet)Rp28.900
Sanyo-Gom Factory Stopper Rubber (Penutup Karet)Rp92.900
AS ONE Stopper Silicone With Hole (Penyumbat Silikon)Rp54.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)